Precision Pulley & Idler
B4-CIRRD-14SB
CEMA B Channel Inset Return Rubber Disc Idler
Item #101440073
- 14 in Belt Width
- 4 in Roller Diameter
- Channel Inset Return Rubber Disc Idler Type
- CEMA Class B - Light Duty CEMA Class
- 15 3/8 in Roller Length
| CEMA Class | CEMA Class B - Light Duty |
| Mounting Hole Spacing Width | 4 in |
| Bolt Hole Spacing - Width | 4 in |
| Bearing Type | SB |
| Bolt Hole Spacing - Length | 22 in |
| Idler Type | Channel Inset Return Rubber Disc |
| Overall Width | 6 in |
| Belt Width | 14 in |
| Base to Center Height of Shaft | 2 in |
| Roller Disc Width | 5 In |
| Mounting Type | Standard |
| Overall Length | 24 in |
| Mounting Hole Spacing Length | 22 in |
| Roller Length | 15.375 in |
| Roller Dia. | 4 in |
| Weight | 17.0 LB |
