- 4 in Roller Diameter
- 24 in Belt Width
| Roller Type | Rubber Disc Channel Inset Return Roll |
| CEMA Class | CEMA Class B - Light Duty |
| Roller Dia. | 4 in |
| Belt Width | 24 in |
| Abrasive Belt Width | 24 in |
| Bearing Type | Sealed Ball Bearing |
| Weight | 20.0 LB |
| Roller Type | Rubber Disc Channel Inset Return Roll |
| CEMA Class | CEMA Class B - Light Duty |
| Roller Dia. | 4 in |
| Belt Width | 24 in |
| Abrasive Belt Width | 24 in |
| Bearing Type | Sealed Ball Bearing |
| Weight | 20.0 LB |