- 4 in Roller Diameter
- 16 in Belt Width
| Belt Width | 16 in |
| Roller Type | Rubber Disc Channel Inset Return Roll |
| Bearing Type | Sealed Ball Bearing |
| Roller Dia. | 4 in |
| CEMA Class | CEMA Class B - Light Duty |
| Abrasive Belt Width | 16 in |
| Weight | 16.0 LB |
| Belt Width | 16 in |
| Roller Type | Rubber Disc Channel Inset Return Roll |
| Bearing Type | Sealed Ball Bearing |
| Roller Dia. | 4 in |
| CEMA Class | CEMA Class B - Light Duty |
| Abrasive Belt Width | 16 in |
| Weight | 16.0 LB |