- 24 in Belt Width
- 4 in Roller Diameter
- Channel Inset Return Idler Type
- CEMA Class B - Light Duty CEMA Class
- 26 1/2 in Roller Length
| CEMA Class | CEMA Class B - Light Duty |
| Bolt Hole Spacing - Length | 32 in |
| Overall Length | 34 in |
| Overall Height | 4 in |
| Roll Type | Single Roll, Round |
| Bracket Width | N/A |
| Idler Type | Return Idler (Channel Inset), Channel Inset Return |
| Trough Angle [Nom] | 0 ° |
| Base to Center Height of Shaft | 2 in |
| Lubrication | Factory Sealed |
| Center Roll Height | 2 in |
| Roller Dia. | 4 in |
| Bearing Type | SB, Ball Bearing |
| Roller Length | 26.5 in |
| Bolt Hole Spacing - Width | 4 in |
| Overall Width | 6 in |
| Belt Width | 24 in |
| Mounting Hole Spacing Length | 32 in |
| Roller Span | 26 1/2 in |
| Roller Material | Steel |
| Mounting Type | Standard |
| Installed Options | None |
| Mounting Hole Spacing Width | 4 in |
| Bracket Length | 34 in |
| Weight | 20.0 LB |

