- 18 in Belt Width
- 4 in Roller Diameter
- Channel Inset Return Idler Type
- CEMA Class B - Light Duty CEMA Class
- 20 1/2 in Roller Length
| Mounting Type | Standard |
| Roller Dia. | 4 in |
| CEMA Class | CEMA Class B - Light Duty |
| Overall Length | 28 in |
| Belt Width | 18 in |
| Mounting Hole Spacing Length | 26 in |
| Base to Center Height of Shaft | 2 in |
| Overall Width | 6 in |
| Bearing Type | SB |
| Idler Type | Channel Inset Return |
| Bolt Hole Spacing - Width | 4 in |
| Roller Length | 20.5 in |
| Bolt Hole Spacing - Length | 26 in |
| Mounting Hole Spacing Width | 4 in |
| Weight | 17.0 LB |

