- 4 in Roller Diameter
- 42 in Belt Width
- Steel Material
| CEMA Class | CEMA Class B - Light Duty |
| Belt Width | 42 in |
| Material | Steel |
| Roller Dia. | 4 in |
| Bearing Type | Sealed Ball Bearing |
| Roller Type | Channel Inset Troughing Center Roll |
| Abrasive Belt Width | 42 in |
| Weight | 10.19 LB |

