- 16 in Belt Width
- 4 in Roller Diameter
- Channel Inset Flat Carrier Idler Type
- CEMA Class B - Light Duty CEMA Class
- 18 1/2 in Roller Length
| Bolt Hole Spacing - Length | 24 in |
| Bolt Hole Spacing - Width | 4 in |
| Mounting Hole Spacing Width | 4 in |
| Mounting Hole Spacing Length | 24 in |
| Belt Width | 16 in |
| Bearing Type | SB |
| Idler Type | Channel Inset Flat Carrier |
| Overall Width | 6 in |
| CEMA Class | CEMA Class B - Light Duty |
| Roller Length | 18.5 in |
| Overall Length | 26 in |
| Roller Dia. | 4 in |
| Base to Center Height of Shaft | 1.5 in |
| Weight | 15.0 LB |

