- Carrying Training Idler w/Positive Arm
- 4" Roll Diameter
- Three Rolls, Equal Length
- Steel Roller
- CEMA Class B - Light Duty
applications
- For use in field conveyors, feeder belt conveyors, radial stacker conveyors, and other conveyor applications
features
- Enhanced seal design
- Newly designed end bell
- Heavily reinforced frame
| Roller Material | Steel |
| Bolt Hole Spacing - Width | 6 in |
| Overall Height | 13.625 in |
| Trough Angle [Nom] | 45 ° |
| Bearing Type | Ball Bearing |
| Roller Span | 17 1/4 in |
| Bracket Length | 29 in |
| Roll Type | Three Rolls, Equal Length |
| Bolt Hole Spacing - Length | 27 in |
| Bracket Width | 9 1/2 in |
| Center Roll Height | 8 1/2 in |
| Roller Dia. | 4 in |
| Lubrication | Factory Sealed |
| Installed Options | None |
| Roller Length | 6.75 in |
| CEMA Class | CEMA Class B - Light Duty |
| Belt Width | 18 in |
| Idler Type | Carrying Training Idler w/Positive Arm |
| Weight | 59.0 LB |

