Skip to content Skip to navigation menu
CEMA B 45° Equal Impact Trougher Idler

B4-45TEI-36SB

CEMA B 45° Equal Impact Trougher Idler
Item #104177330
  • 36 in Belt Width
  • 4 in Roller Diameter
  • Equal Impact Trougher Idler Type
  • CEMA Class B - Light Duty CEMA Class
  • 45 degrees Trough Angle
  • 31 7/16 in Roller Length
+ Show More + Show Less
CEMA B 45° Equal Impact Trougher Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 36 in Belt Width
  • 4 in Roller Diameter
  • Equal Impact Trougher Idler Type
  • CEMA Class B - Light Duty CEMA Class
  • 45 degrees Trough Angle
Overall Height 15.9375 in
CEMA Class CEMA Class B - Light Duty
Base To Horizontal Roller Height 7 in
Horizontal Roller Length 11 1/8 in
Bolt Hole Spacing - Width 6 in
Bearing Type SB
Overall Width 8 in
Trough Angle [Nom] 45 °
Mounting Hole Spacing Length 45 in
Mounting Hole Spacing Width 6 in
Bolt Hole Spacing - Length 45 in
Roller Dia. 4 in
Belt Width 36 in
Roller Length 31.4375 in
Idler Type Equal Impact Trougher
Overall Length 47 in
Weight 70.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison