Skip to content Skip to navigation menu
CEMA B 45° Equal Impact Trougher Idler

B4-45TEI-30SB

CEMA B 45° Equal Impact Trougher Idler
Item #104164138
  • 30 in Belt Width
  • 4 in Roller Diameter
  • Equal Impact Trougher Idler Type
  • CEMA Class B - Light Duty CEMA Class
  • 45 degrees Trough Angle
  • 26 3/16 in Roller Length
+ Show More + Show Less
CEMA B 45° Equal Impact Trougher Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 30 in Belt Width
  • 4 in Roller Diameter
  • Equal Impact Trougher Idler Type
  • CEMA Class B - Light Duty CEMA Class
  • 45 degrees Trough Angle
Roller Dia. 4 in
CEMA Class CEMA Class B - Light Duty
Base To Horizontal Roller Height 7 in
Mounting Hole Spacing Width 6 in
Overall Length 41 in
Bolt Hole Spacing - Width 6 in
Bearing Type SB
Trough Angle [Nom] 45 °
Idler Type Equal Impact Trougher
Bolt Hole Spacing - Length 39 in
Mounting Hole Spacing Length 39 in
Belt Width 30 in
Roller Length 26.1875 in
Overall Height 14.4375 in
Overall Width 8 in
Horizontal Roller Length 9 in
Weight 58.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison