Skip to content Skip to navigation menu
CEMA B 45° Equal Trougher Idler

B4-45TE-30SB

CEMA B 45° Equal Trougher Idler
Item #101797607
  • 30 in Belt Width
  • 4 in Roller Diameter
  • Equal Trougher Idler Type
  • CEMA Class B - Light Duty CEMA Class
  • 45 degrees Trough Angle
  • 27 11/16 in Roller Length
+ Show More + Show Less
CEMA B 45° Equal Trougher Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 30 in Belt Width
  • 4 in Roller Diameter
  • Equal Trougher Idler Type
  • CEMA Class B - Light Duty CEMA Class
  • 45 degrees Trough Angle
Overall Length 41 in
Belt Width 30 in
Bolt Hole Spacing - Width 6 in
Roller Dia. 4 in
Roller Length 27.6875 in
CEMA Class CEMA Class B - Light Duty
Overall Height 15.1875 in
Overall Width 8 in
Horizontal Roller Length 11 1/8 in
Idler Type Equal Trougher
Trough Angle [Nom] 45 °
Base To Horizontal Roller Height 7 in
Bolt Hole Spacing - Length 39 in
Bearing Type SB
Mounting Hole Spacing Length 39 in
Mounting Hole Spacing Width 6 in
Weight 41.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison