- 48 in Belt Width
- 4 in Roller Diameter
- Unequal Trougher Idler Type
- CEMA Class B - Light Duty CEMA Class
- 35 degrees Trough Angle
| Belt Width | 48 in |
| Base To Horizontal Roller Height | 7 1/2 in |
| CEMA Class | CEMA Class B - Light Duty |
| Bearing Type | SB, Sealed Ball Bearing |
| Bracket Length | 59 1/2 in |
| Roller Length | 25.25 in, 45 in |
| Roller Dia. | 4 in |
| Horizontal Roller Length | 25 1/4 in |
| Mounting Hole Spacing Width | 7 1/2 in |
| Lubrication | Factory Sealed |
| Roller Material | Steel Sides/Rubber Center Roller |
| Roller Span | 45 in |
| Inclined Roller Length | 9 in |
| Trough Angle [Nom] | 35 ° |
| Overall Length | 59.5 in |
| Idler Type | 35° Unequal Impact Trougher, Unequal Trougher |
| Overall Width | 9 1/2 in |
| Overall Height | 13.375 in |
| Bolt Hole Spacing - Length | 57 in |
| Bolt Hole Spacing - Width | 7.5 in |
| Center Roll Height | 7 1/2 in |
| Roll Type | Three Rolls, Unequal Length |
| Mounting Hole Spacing Length | 57 in |
| Bracket Width | 9 1/2 in |
| Weight | 93.0 LB |

