- 42 in Belt Width
- 4 in Roller Diameter
- Unequal Trougher Idler Type
- CEMA Class B - Light Duty CEMA Class
- 35 degrees Trough Angle
| Bolt Hole Spacing - Width | 7.5 in |
| Horizontal Roller Length | 19 1/4 in |
| Idler Type | Unequal Trougher |
| Trough Angle [Nom] | 35 ° |
| Inclined Roller Length | 9 in |
| CEMA Class | CEMA Class B - Light Duty |
| Mounting Hole Spacing Width | 7 1/2 in |
| Belt Width | 42 in |
| Roller Dia. | 4 in |
| Mounting Hole Spacing Length | 51 in |
| Bearing Type | SB |
| Bolt Hole Spacing - Length | 51 in |
| Overall Length | 53.5 in |
| Overall Width | 9 1/2 in |
| Base To Horizontal Roller Height | 7 1/2 in |
| Roller Length | 38.4375 in |
| Overall Height | 13.375 in |
| Weight | 79.0 LB |

