- 36 in Belt Width
- 4 in Roller Diameter
- Unequal Trougher Idler Type
- CEMA Class B - Light Duty CEMA Class
- 35 degrees Trough Angle
| Idler Type | Unequal Trougher |
| Roller Length | 35.375 in |
| Overall Height | 11.625 in |
| Roller Dia. | 4 in |
| CEMA Class | CEMA Class B - Light Duty |
| Overall Length | 47 in |
| Bolt Hole Spacing - Length | 45 in |
| Horizontal Roller Length | 19 1/4 in |
| Inclined Roller Length | 6 13/16 in |
| Base To Horizontal Roller Height | 7 in |
| Trough Angle [Nom] | 35 ° |
| Overall Width | 8 in |
| Bolt Hole Spacing - Width | 6 in |
| Belt Width | 36 in |
| Bearing Type | SB |
| Mounting Hole Spacing Length | 45 in |
| Mounting Hole Spacing Width | 6 in |
| Weight | 66.0 LB |

