Precision Pulley & Idler
B4-35TESA-16SB
CEMA B 35° Equal Trougher Self-Aligner Idler
Item #104161368
- 16 in Belt Width
- 4 in Roller Diameter
- Equal Trougher Self-Aligner Idler Type
- CEMA Class B - Light Duty CEMA Class
- 35 degrees Trough Angle
| Base To Horizontal Roller Height | 7 1/2 in |
| Idler Type | Equal Trougher Self-Aligner |
| Distance From Roller Axis To Aligner Axis | 13.41 In |
| Trough Angle [Nom] | 35 ° |
| Mounting Hole Spacing Width | 6 in |
| Overall Width | 11 in |
| Belt Width | 16 in |
| Roller Length | 16.8125 in |
| Horizontal Roller Length | 6 3/4 in |
| CEMA Class | CEMA Class B - Light Duty |
| Bearing Type | SB |
| Overall Height | 10.75 in |
| Roller Dia. | 4 in |
| Bolt Hole Spacing - Length | 25 in |
| Mounting Hole Spacing Length | 25 in |
| Bolt Hole Spacing - Width | 6 in |
| Overall Length | 27 in |
| Weight | 55.0 LB |
