Skip to content Skip to navigation menu
CEMA B 35° Equal Impact Trougher Idler

B4-35TEI-30SB

CEMA B 35° Equal Impact Trougher Idler
Item #101442228
  • 30 in Belt Width
  • 4 in Roller Diameter
  • Equal Impact Trougher Idler Type
  • CEMA Class B - Light Duty CEMA Class
  • 35 degrees Trough Angle
  • 28 3/4 in Roller Length
+ Show More + Show Less
CEMA B 35° Equal Impact Trougher Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 30 in Belt Width
  • 4 in Roller Diameter
  • Equal Impact Trougher Idler Type
  • CEMA Class B - Light Duty CEMA Class
  • 35 degrees Trough Angle
Roll Type Three Rolls, Equal Length
Bracket Length 41 in
Horizontal Roller Length 9 in
Roller Dia. 4 in
Bearing Type SB, Sealed Ball Bearing
Bolt Hole Spacing - Length 39 in
Bracket Width 8 in
Roller Material Steel Sides/Rubber Center Roller
Mounting Hole Spacing Length 39 in
Overall Height 12.875 in
Belt Width 30 in
Lubrication Factory Sealed
Idler Type 35° Equal Impact Trougher, Equal Impact Trougher
Overall Length 41 in
Mounting Hole Spacing Width 6 in
CEMA Class CEMA Class B - Light Duty
Base To Horizontal Roller Height 7 in
Roller Span 28.75 in
Center Roll Height 7 in
Overall Width 8 in
Bolt Hole Spacing - Width 6 in
Trough Angle [Nom] 35 °
Roller Length 10 in, 28.75 in
Weight 60.28 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison