Skip to content Skip to navigation menu
CEMA B 35° Equal Impact Trougher Idler

B4-35TEI-18SB

CEMA B 35° Equal Impact Trougher Idler
Item #104177329
  • 18 in Belt Width
  • 4 in Roller Diameter
  • Equal Impact Trougher Idler Type
  • CEMA Class B - Light Duty CEMA Class
  • 35 degrees Trough Angle
  • 17 3/16 in Roller Length
+ Show More + Show Less
CEMA B 35° Equal Impact Trougher Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 18 in Belt Width
  • 4 in Roller Diameter
  • Equal Impact Trougher Idler Type
  • CEMA Class B - Light Duty CEMA Class
  • 35 degrees Trough Angle
Trough Angle [Nom] 35 °
Base To Horizontal Roller Height 7 in
Idler Type Equal Impact Trougher
Mounting Hole Spacing Width 6 in
Overall Width 8 in
Roller Length 17.1875 in
Belt Width 18 in
Horizontal Roller Length 4 5/8 in
CEMA Class CEMA Class B - Light Duty
Bolt Hole Spacing - Length 27 in
Bearing Type SB
Bolt Hole Spacing - Width 6 in
Overall Length 29 in
Mounting Hole Spacing Length 27 in
Roller Dia. 4 in
Overall Height 10.3125 in
Weight 38.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison