Skip to content Skip to navigation menu
CEMA B 35° Equal Impact Trougher Idler

B4-35TEI-16SB

CEMA B 35° Equal Impact Trougher Idler
Item #104163384
  • 16 in Belt Width
  • 4 in Roller Diameter
  • Equal Impact Trougher Idler Type
  • CEMA Class B - Light Duty CEMA Class
  • 35 degrees Trough Angle
  • 15 1/16 in Roller Length
+ Show More + Show Less
CEMA B 35° Equal Impact Trougher Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 in Belt Width
  • 4 in Roller Diameter
  • Equal Impact Trougher Idler Type
  • CEMA Class B - Light Duty CEMA Class
  • 35 degrees Trough Angle
Trough Angle [Nom] 35 °
Roller Dia. 4 in
Idler Type Equal Impact Trougher
Mounting Hole Spacing Length 25 in
Bearing Type SB
Mounting Hole Spacing Width 6 in
CEMA Class CEMA Class B - Light Duty
Bolt Hole Spacing - Length 25 in
Base To Horizontal Roller Height 7 in
Overall Width 8 in
Roller Length 15.0625 in
Overall Length 27 in
Overall Height 9.625 in
Belt Width 16 in
Bolt Hole Spacing - Width 6 in
Horizontal Roller Length 4 5/8 in
Weight 36.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison