- 14 in Belt Width
- 4 in Roller Diameter
- Equal Impact Trougher Idler Type
- CEMA Class B - Light Duty CEMA Class
- 35 degrees Trough Angle
| Roller Dia. | 4 in |
| Horizontal Roller Length | 3 5/16 in |
| Belt Width | 14 in |
| Base To Horizontal Roller Height | 7 in |
| Overall Width | 8 in |
| Roller Length | 13.75 in |
| Bolt Hole Spacing - Width | 6 in |
| Bolt Hole Spacing - Length | 23 in |
| Trough Angle [Nom] | 35 ° |
| Overall Height | 9.625 in |
| Mounting Hole Spacing Width | 6 in |
| Overall Length | 25 in |
| Mounting Hole Spacing Length | 23 in |
| CEMA Class | CEMA Class B - Light Duty |
| Idler Type | Equal Impact Trougher |
| Bearing Type | SB |
| Weight | 32.0 LB |

