Skip to content Skip to navigation menu
CEMA B 35° Equal Trougher Idler

B4-35TE-14SB

CEMA B 35° Equal Trougher Idler
Item #101434697
  • 14 in Belt Width
  • 4 in Roller Diameter
  • Equal Trougher Idler Type
  • CEMA Class B - Light Duty CEMA Class
  • 35 degrees Trough Angle
  • 15 1/2 in Roller Length
+ Show More + Show Less
CEMA B 35° Equal Trougher Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 in Belt Width
  • 4 in Roller Diameter
  • Equal Trougher Idler Type
  • CEMA Class B - Light Duty CEMA Class
  • 35 degrees Trough Angle
CEMA Class CEMA Class B - Light Duty
Overall Length 25 in
Overall Height 10.25 in
Idler Type Equal Trougher
Mounting Hole Spacing Length 23 in
Belt Width 14 in
Bearing Type SB
Roller Dia. 4 in
Roller Length 15.5 in
Bolt Hole Spacing - Length 23 in
Bolt Hole Spacing - Width 6 in
Horizontal Roller Length 5 7/16 in
Trough Angle [Nom] 35 °
Base To Horizontal Roller Height 7 in
Overall Width 8 in
Mounting Hole Spacing Width 6 in
Weight 26.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison