Precision Pulley & Idler
B4-35CITI-18SB
CEMA B 35° Channel Inset Impact Trougher Idler
Item #104184175
- 18 in Belt Width
- 4 in Roller Diameter
- Channel Inset Impact Trougher Idler Type
- CEMA Class B - Light Duty CEMA Class
- 35 degrees Trough Angle
| Roller Dia. | 4 in |
| Idler Type | Channel Inset Impact Trougher |
| Frame Top Width | 7 1/4 in |
| Bolt Hole Spacing - Width | 2.25 in |
| Trough Angle [Nom] | 35 ° |
| Mounting Hole Spacing Width | 2 1/4 in |
| Bearing Type | SB |
| Mounting Hole Spacing Height | 1 5/8 in |
| Horizontal Roller Length | 4 3/8 in |
| Overall Width | 8 1/8 in |
| CEMA Class | CEMA Class B - Light Duty |
| Overall Length | 23.625 in |
| Overall Height | 6.5625 in |
| Inclined Roller Length | 4 3/8 in |
| Base To Horizontal Roller Height | 3 3/8 in |
| Belt Width | 18 in |
| Roller Length | 16.625 in |
| Weight | 33.0 LB |
