- 36 in Belt Width
- 4 in Roller Diameter
- Channel Inset Trougher Idler Type
- CEMA Class B - Light Duty CEMA Class
- 35 degrees Trough Angle
applications
- For use in field conveyors, feeder belt conveyors, radial stacker conveyors, and other conveyor applications
features
- Enhanced seal design
- Newly designed end bell
- Heavily reinforced frame
| Overall Width | 8 1/8 in |
| Installed Options | None |
| Frame Top Width | 7 1/4 in |
| Inclined Roller Length | 11 1/2 in |
| Bracket Width | 8 1/8 in |
| CEMA Class | CEMA Class B - Light Duty |
| Idler Type | Carrying Idler (Channel Inset), Channel Inset Trougher |
| Horizontal Roller Length | 12 1/2 in |
| Base To Horizontal Roller Height | 4 in |
| Overall Height | 10.625 in |
| Roller Length | 12.5 in, 32.5 in |
| Bolt Hole Spacing - Length | 41 5/8 in |
| Trough Angle [Nom] | 35 ° |
| Bolt Hole Spacing - Width | 2.25 in |
| Roller Dia. | 4 in |
| Mounting Hole Spacing Width | 2 1/4 in |
| Mounting Hole Spacing Height | 1 x 2 5/16 in |
| Lubrication | Factory Sealed |
| Bearing Type | SB, Ball Bearing |
| Overall Length | 41.625 in |
| Roller Span | 32 1/2 in |
| Dimension K2 | 2 11/16 In |
| Roll Type | Three Rolls, Unequal Length |
| Center Roll Height | 5 in |
| Belt Width | 36 in |
| Roller Material | Steel |
| Bracket Length | 41 5/8 in |
| Weight | 43.0 LB |

