Skip to content Skip to navigation menu
CEMA B 20° Unequal Trougher Idler

B4-20TU-48SB

CEMA B 20° Unequal Trougher Idler
Item #101433443
  • 48 in Belt Width
  • 4 in Roller Diameter
  • Unequal Trougher Idler Type
  • CEMA Class B - Light Duty CEMA Class
  • 20 degrees Trough Angle
  • 50 7/8 in Roller Length
+ Show More + Show Less
CEMA B 20° Unequal Trougher Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 48 in Belt Width
  • 4 in Roller Diameter
  • Unequal Trougher Idler Type
  • CEMA Class B - Light Duty CEMA Class
  • 20 degrees Trough Angle
Bearing Type SB
Bolt Hole Spacing - Width 7.5 in
Overall Height 9.5625 in
Base To Horizontal Roller Height 7 1/2 in
Idler Type Unequal Trougher
CEMA Class CEMA Class B - Light Duty
Roller Length 50.875 in
Overall Width 9 1/2 in
Belt Width 48 in
Mounting Hole Spacing Width 7 1/2 in
Mounting Hole Spacing Length 57 in
Trough Angle [Nom] 20 °
Roller Dia. 4 in
Horizontal Roller Length 39 3/8 in
Bolt Hole Spacing - Length 57 in
Inclined Roller Length 5 7/16 in
Overall Length 59.5 in
Weight 58.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison