Precision Pulley & Idler
B4-20TESA-14SB
CEMA B 20° Equal Trougher Self-Aligner Idler
Item #104160623
- 14 in Belt Width
- 4 in Roller Diameter
- Equal Trougher Self-Aligner Idler Type
- CEMA Class B - Light Duty CEMA Class
- 20 degrees Trough Angle
| Horizontal Roller Length | 5 7/16 in |
| Overall Length | 25 in |
| Mounting Hole Spacing Length | 23 in |
| Overall Width | 11 in |
| Base To Horizontal Roller Height | 7 1/2 in |
| Mounting Hole Spacing Width | 6 in |
| Roller Length | 16.9375 in |
| Bolt Hole Spacing - Width | 6 in |
| Overall Height | 9.5625 in |
| Trough Angle [Nom] | 20 ° |
| Roller Dia. | 4 in |
| Idler Type | Equal Trougher Self-Aligner |
| Bearing Type | SB |
| Belt Width | 14 in |
| CEMA Class | CEMA Class B - Light Duty |
| Bolt Hole Spacing - Length | 23 in |
| Distance From Roller Axis To Aligner Axis | 13.41 In |
| Weight | 50.0 LB |
