Skip to content Skip to navigation menu
CEMA B 20° Equal Impact Trougher Idler

B4-20TEI-20SB

CEMA B 20° Equal Impact Trougher Idler
Item #104163310
  • 20 in Belt Width
  • 4 in Roller Diameter
  • Equal Impact Trougher Idler Type
  • CEMA Class B - Light Duty CEMA Class
  • 20 degrees Trough Angle
  • 21 1/4 in Roller Length
+ Show More + Show Less
CEMA B 20° Equal Impact Trougher Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 in Belt Width
  • 4 in Roller Diameter
  • Equal Impact Trougher Idler Type
  • CEMA Class B - Light Duty CEMA Class
  • 20 degrees Trough Angle
Trough Angle [Nom] 20 °
Mounting Hole Spacing Width 6 in
CEMA Class CEMA Class B - Light Duty
Belt Width 20 in
Roller Length 21.25 in
Bolt Hole Spacing - Length 29 in
Bearing Type SB
Overall Length 31 in
Horizontal Roller Length 5 1/2 in
Mounting Hole Spacing Length 29 in
Overall Height 9.4375 in
Idler Type Equal Impact Trougher
Overall Width 8 in
Base To Horizontal Roller Height 7 in
Bolt Hole Spacing - Width 6 in
Roller Dia. 4 in
Weight 41.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison