Skip to content Skip to navigation menu
CEMA B 20° Equal Impact Trougher Idler

B4-20TEI-18SB

CEMA B 20° Equal Impact Trougher Idler
Item #101433213
  • 18 in Belt Width
  • 4 in Roller Diameter
  • Equal Impact Trougher Idler Type
  • CEMA Class B - Light Duty CEMA Class
  • 20 degrees Trough Angle
  • 18 11/16 in Roller Length
+ Show More + Show Less
CEMA B 20° Equal Impact Trougher Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 18 in Belt Width
  • 4 in Roller Diameter
  • Equal Impact Trougher Idler Type
  • CEMA Class B - Light Duty CEMA Class
  • 20 degrees Trough Angle
Overall Height 9.0625 in
Bearing Type SB
Overall Length 29 in
Bolt Hole Spacing - Width 6 in
Horizontal Roller Length 4 5/8 in
CEMA Class CEMA Class B - Light Duty
Roller Length 18.6875 in
Base To Horizontal Roller Height 7 in
Mounting Hole Spacing Length 27 in
Trough Angle [Nom] 20 °
Belt Width 18 in
Overall Width 8 in
Idler Type Equal Impact Trougher
Bolt Hole Spacing - Length 27 in
Roller Dia. 4 in
Mounting Hole Spacing Width 6 in
Weight 37.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison