- 30 in Belt Width
- 4 in Roller Diameter
- Channel Inset Trougher Idler Type
- CEMA Class B - Light Duty CEMA Class
- 20 degrees Trough Angle
| Bracket Length | 35 5/8 in |
| Bearing Type | SB, Ball Bearing |
| Mounting Hole Spacing Height | 1 5/8 in |
| Lubrication | Factory Sealed |
| Roller Span | 29.625 in |
| Base To Horizontal Roller Height | 3 3/8 in |
| Bolt Hole Spacing - Width | 2.25 in |
| Horizontal Roller Length | 10 1/2 in |
| CEMA Class | CEMA Class B - Light Duty |
| Inclined Roller Length | 9 1/2 in |
| Overall Height | 6.6875 in |
| Center Roll Height | 5 in |
| Overall Length | 35.625 in |
| Bolt Hole Spacing - Length | 35 5/8 in |
| Roller Length | 10.5 in, 29.625 in |
| Roll Type | Three Rolls, Unequal Length |
| Overall Width | 8 1/8 in |
| Roller Material | Steel |
| Belt Width | 30 in |
| Bracket Width | 8 1/8 in |
| Frame Top Width | 7 1/4 in |
| Mounting Hole Spacing Width | 2 1/4 in |
| Roller Dia. | 4 in |
| Idler Type | Carrying Idler (Channel Inset), Channel Inset Trougher |
| Trough Angle [Nom] | 20 ° |
| Installed Options | None |
| Weight | 36.0 LB |

