- Ball Bearing Type
- Pillow Block
- 1 15/16 in Shaft Diameter
- 2 1/2 in Center Line to Base Dimension
| Base Width | 2 7/8 in |
| Base Height | 1 1/16 in |
| Bolt Hole Spacing Range [Max] | 7 3/8 in |
| Mounting Hole Size | 5/8 in |
| Housing Construction | Rugged, 1 Piece |
| Bolt Hole Spacing Range [Min] | 6 3/32 in |
| Series | SCM |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking |
| Mounted Unit Duty | Medium-Duty |
| Housing Height | 4 15/16 in |
| Housing Width | 2 3/16 in |
| Shaft Dia. | 1.9375 in |
| Housing Length | 9 1/2 in |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Weight | 6.28 LB |

