- 4 1/2 in Roller Diameter
- 6 3/4 in Roll Length
| Roller Length | 6.75 in |
| Roll Length | 6 3/4 in |
| Roller Dia. | 4 1/2 in |
| Roller Type | CB504 Roll |
| Weight | 4.9 LB |
| Roller Length | 6.75 in |
| Roll Length | 6 3/4 in |
| Roller Dia. | 4 1/2 in |
| Roller Type | CB504 Roll |
| Weight | 4.9 LB |