- 4 1/2 in Roller Diameter
- 51 1/4 in Roll Length
| Roller Type | CB504 Roll |
| Roller Length | 51.25 in |
| Roll Length | 51 1/4 in |
| Roller Dia. | 4 1/2 in |
| Weight | 25.7 LB |
| Roller Type | CB504 Roll |
| Roller Length | 51.25 in |
| Roll Length | 51 1/4 in |
| Roller Dia. | 4 1/2 in |
| Weight | 25.7 LB |