- 4 1/2 in Roller Diameter
- 49 7/8 in Roll Length
| Roll Length | 49 7/8 in |
| Roller Dia. | 4 1/2 in |
| Roller Type | CB504 Roll |
| Roller Length | 49.875 in |
| Weight | 25.1 LB |
| Roll Length | 49 7/8 in |
| Roller Dia. | 4 1/2 in |
| Roller Type | CB504 Roll |
| Roller Length | 49.875 in |
| Weight | 25.1 LB |