- 4 1/2 in Roller Diameter
- 46 1/2 in Roll Length
| Roller Length | 46.5 in |
| Roll Length | 46 1/2 in |
| Roller Dia. | 4 1/2 in |
| Roller Type | CB504 Roll |
| Weight | 23.5 LB |
| Roller Length | 46.5 in |
| Roll Length | 46 1/2 in |
| Roller Dia. | 4 1/2 in |
| Roller Type | CB504 Roll |
| Weight | 23.5 LB |