- 4 1/2 in Roller Diameter
- 45 1/2 in Roll Length
| Roller Length | 45.5 in |
| Roller Type | CB504 Roll |
| Roller Dia. | 4 1/2 in |
| Roll Length | 45 1/2 in |
| Weight | 23.0 LB |
| Roller Length | 45.5 in |
| Roller Type | CB504 Roll |
| Roller Dia. | 4 1/2 in |
| Roll Length | 45 1/2 in |
| Weight | 23.0 LB |