- 4 1/2 in Roller Diameter
- 36 in Roll Length
| Roller Type | CB504 Roll |
| Roller Dia. | 4 1/2 in |
| Roller Length | 36 in |
| Roll Length | 36 in |
| Weight | 18.6 LB |
| Roller Type | CB504 Roll |
| Roller Dia. | 4 1/2 in |
| Roller Length | 36 in |
| Roll Length | 36 in |
| Weight | 18.6 LB |