- 4 1/2 in Roller Diameter
- 35 1/2 in Roll Length
| Roll Length | 35 1/2 in |
| Roller Length | 35.5 in |
| Roller Dia. | 4 1/2 in |
| Roller Type | CB504 Roll |
| Weight | 18.4 LB |
| Roll Length | 35 1/2 in |
| Roller Length | 35.5 in |
| Roller Dia. | 4 1/2 in |
| Roller Type | CB504 Roll |
| Weight | 18.4 LB |