
- 4 1/2 in Roller Diameter
- 34 in Roll Length
Roller Type | CB504 Roll |
Roller Dia. | 4 1/2 in |
Roller Length | 34 in |
Roll Length | 34 in |
Weight | 17.7 LB |

Roller Type | CB504 Roll |
Roller Dia. | 4 1/2 in |
Roller Length | 34 in |
Roll Length | 34 in |
Weight | 17.7 LB |