
- 4 1/2 in Roller Diameter
- 33 in Roll Length
Roller Dia. | 4 1/2 in |
Roller Length | 33 in |
Roller Type | CB504 Roll |
Roll Length | 33 in |
Weight | 17.2 LB |

Roller Dia. | 4 1/2 in |
Roller Length | 33 in |
Roller Type | CB504 Roll |
Roll Length | 33 in |
Weight | 17.2 LB |