
- 4 1/2 in Roller Diameter
- 31 1/2 in Roll Length
Roller Type | CB504 Roll |
Roll Length | 31 1/2 in |
Roller Dia. | 4 1/2 in |
Roller Length | 31.5 in |
Weight | 16.5 LB |

Roller Type | CB504 Roll |
Roll Length | 31 1/2 in |
Roller Dia. | 4 1/2 in |
Roller Length | 31.5 in |
Weight | 16.5 LB |