- 4 1/2 in Roller Diameter
- 28 1/4 in Roll Length
| Roll Length | 28 1/4 in |
| Roller Dia. | 4 1/2 in |
| Roller Length | 28.25 in |
| Roller Type | CB504 Roll |
| Weight | 15.0 LB |
| Roll Length | 28 1/4 in |
| Roller Dia. | 4 1/2 in |
| Roller Length | 28.25 in |
| Roller Type | CB504 Roll |
| Weight | 15.0 LB |