- 4 1/2 in Roller Diameter
- 27 3/4 in Roll Length
| Roller Type | CB504 Roll |
| Roller Length | 27.75 in |
| Roll Length | 27 3/4 in |
| Roller Dia. | 4 1/2 in |
| Weight | 14.7 LB |
| Roller Type | CB504 Roll |
| Roller Length | 27.75 in |
| Roll Length | 27 3/4 in |
| Roller Dia. | 4 1/2 in |
| Weight | 14.7 LB |