- 4 1/2 in Roller Diameter
- 24 1/2 in Roll Length
| Roll Length | 24 1/2 in |
| Roller Length | 24.5 in |
| Roller Dia. | 4 1/2 in |
| Roller Type | CB504 Roll |
| Weight | 13.2 LB |
| Roll Length | 24 1/2 in |
| Roller Length | 24.5 in |
| Roller Dia. | 4 1/2 in |
| Roller Type | CB504 Roll |
| Weight | 13.2 LB |