- 4 1/2 in Roller Diameter
- 17 1/2 in Roll Length
| Roller Type | CB504 Roll |
| Roller Dia. | 4 1/2 in |
| Roll Length | 17 1/2 in |
| Roller Length | 17.5 in |
| Weight | 9.9 LB |
| Roller Type | CB504 Roll |
| Roller Dia. | 4 1/2 in |
| Roll Length | 17 1/2 in |
| Roller Length | 17.5 in |
| Weight | 9.9 LB |