
- 4 1/2 in Roller Diameter
- 10 in Roll Length
Roller Dia. | 4 1/2 in |
Roller Length | 10 in |
Roller Type | CB504 Roll |
Roll Length | 10 in |
Weight | 6.4 LB |

Roller Dia. | 4 1/2 in |
Roller Length | 10 in |
Roller Type | CB504 Roll |
Roll Length | 10 in |
Weight | 6.4 LB |