- 4 1/2 in Roller Diameter
- 10 1/4 in Roll Length
| Roller Dia. | 4 1/2 in |
| Roller Type | CB504 Roll |
| Roll Length | 10 1/4 in |
| Roller Length | 10.25 in |
| Weight | 6.4 LB |
| Roller Dia. | 4 1/2 in |
| Roller Type | CB504 Roll |
| Roll Length | 10 1/4 in |
| Roller Length | 10.25 in |
| Weight | 6.4 LB |