- Stub Idler
- 6" High
| Bearing Type | Sealed Ball Bearing |
| Bracket Width | 8 in |
| Idler Type | Stub |
| Lubrication | Factory Sealed |
| Center Roll Height | 3 in |
| Roller Material | Steel |
| Roller Length | 6 in |
| Overall Height | 6 in |
| Roller Span | 6 in |
| Trough Angle [Nom] | 0 ° |
| Bolt Hole Spacing - Width | 6 in |
| Roll Type | Single Roll, Round |
| Roller Dia. | 6 in |
| Weight | 15.0 LB |

