- 4 in Diameter Replacement Roller
| Bearing Type | Ball Bearing |
| Idler Type | Stub |
| Lubrication | Factory Sealed |
| Roller Dia. | 4 in |
| Roller Material | Steel |
| Weight | 5.0 LB |
| Bearing Type | Ball Bearing |
| Idler Type | Stub |
| Lubrication | Factory Sealed |
| Roller Dia. | 4 in |
| Roller Material | Steel |
| Weight | 5.0 LB |