- 50.25 in Roll Length
- Urethane Material
| Material | Urethane |
| Roller Type | Sleeve Roll |
| Shaft Length | 52.625 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Can Length | 51.375 in |
| Roll Length | 50.25 in |
| Roller Length | 50.25 in |
| Weight | 52.84 LB |
| Material | Urethane |
| Roller Type | Sleeve Roll |
| Shaft Length | 52.625 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Can Length | 51.375 in |
| Roll Length | 50.25 in |
| Roller Length | 50.25 in |
| Weight | 52.84 LB |