Skip to content Skip to navigation menu
Precision BrandB224HSP

B224HSP

B224HSP 300 SS HOSE CLAMP-10/P
Item #104167955
  • B224HSP 300 SS HOSE CLAMP-10/P
Precision BrandB224HSP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B224HSP 300 SS HOSE CLAMP-10/P

description

  • The high quality 300 series 9/16" band and housing are matched with a 300 series 5/16" hex head screw. This clamp is highly corrosion resistant, well suited for marine applications and is low in magnetic permeability. Rounded edges to protect the hose. Efficient four-piece construction. Screws feature deep slots for quick installation. Precision Brand® Standard Series Hose Clamps have 100% interlock construction features: one piece housing which directly locks into the band and spot weld free design. Easily installed with screwdriver, nut driver or socket wrench. Meets or exceeds SAE torque specifications.
Weight 2.1 LB
EAN or UPC 698158358403
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison