Skip to content Skip to navigation menu
Precision Brand76465

76465

.014X1/2X12" BRASS THICK GAGE-12 PC
Item #104163050
  • .014X1/2X12" BRASS THICK GAGE-12 PC
Precision Brand76465
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • .014X1/2X12" BRASS THICK GAGE-12 PC

description

  • Made from 1/2" wide, 260 brass alloy. Used in manufacturing and maintenance of highly technical markets where a nonmagnetic, noncorrosive product is needed to check extremely close spacing. When inserted, material should not cause a spark, ideal for the computer, mining and electronics industries. Thickness is clearly marked every 6" in metric and decimal. Measures 1/2" wide by 12" long by 0.014" thick. Precision Brand® Feeler Gage is used in manufacturing and maintenance operations wherever setting close spacing or checking extremely tight tolerances is required.
Weight 0.397 LB
EAN or UPC 698158764655
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison