Skip to content Skip to navigation menu
Precision Brand72503

72503

.032"X1/2"ID X 3/4" OD LAM SS SHIM
Item #102614614
  • .032"X1/2"ID X 3/4" OD LAM SS SHIM
Precision Brand72503
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • .032"X1/2"ID X 3/4" OD LAM SS SHIM

description

  • Laminated Stainless Steel Arbor Shims are made from an annealed type 302 stainless. Corrosion Resistant, Composition 3, Type 1, Class 1. Fully laminated. Peel off layers to needed thickness. I.D./O.D. Tolerances +/- 0.008". Precision Brand® Laminated Arbor Shims are made by using pressure and resin/adhesive to bond metal shim together which creates a rigid "one piece" item. Remove layers by peeling away with a pocket knife to the desired thickness. Bonding adhesive makes for just right peeling, no tearing or ripping of the layers.
Weight 0.0 LB
EAN or UPC 698158725038
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison